WALTER CNMG090308-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115596
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG090308-FP5 WPP10G
Rubix:356A1663
Manufacturer :8115596

Documents
Product details : WALTER CNMG090308-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115596
Negative turning insert Walter CNMG090308-FP5 with Tiger·tec Gold WPP10G coating. 80° diamond geometry and FP5 chipbreaker for ISO P machining.
Technical specifications
Attributes
| Insert Type | cnmg090308-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 9.67 mm |
| Thickness | 3.18 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- Usually arrives within 14 working days