References
Walter:CNMG120408-MP3 WPP20G
Rubix:262A1103
Manufacturer :8115644

Documents
Product details : INSERT CNMG120408-MP3 WPP20G
Walter CNMG120408-MP3 turning insert with WPP20G coating (TiCN+Al2O3+TiN). MP3 geometry for medium machining on steel and low cutting forces.
Technical specifications
Attributes
| Insert Type | cnmg120408-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days