WALTER CNMG120408-MU5 WPP20G TURNING INSERTS NEGATIVE 8115666
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG120408-MU5 WPP20G
Rubix:275A7814
Manufacturer :8115666

Documents
Product details : WALTER CNMG120408-MU5 WPP20G TURNING INSERTS NEGATIVE 8115666
Turning insert Walter CNMG120408-MU5 WPP20G (Tiger·tec® Gold) with 80° negative rhomboidal shape. Designed for ISO machining with good process reliability and wear resistance.
Technical specifications
Attributes
| Insert Type | cnmg120408-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ Each
£ 20.69 incl. VAT
- Usually arrives within 14 working days