WALTER CNMG120416-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115672
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG120416-MU5 WPP20G
Rubix:356A1688
Manufacturer :8115672

Documents
Product details : WALTER CNMG120416-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115672
Turning insert Walter Tiger·tec® Gold CNMG120416-MU5, 80° negative rhomboid form. Coating WPP20G for machining steel, with radius 1.6 mm and thickness 4.762 mm.
Technical specifications
Attributes
| Insert Type | cnmg120416-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 12.896 mm |
| Thickness | 4.762 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days