WALTER CNMG160608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115689
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG160608-RP5 WPP30G
Rubix:275A7820
Manufacturer :8115689

Documents
Product details : WALTER CNMG160608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115689
Walter turning insert CNMG160608-RP5 WPP30G, negative 80° diamond shape. Grade "tough" for cutting in unstable and/or interrupted conditions.
Technical specifications
Attributes
| Insert Type | cnmg160608-rp5 |
|---|---|
| Nuance/shade | wpp30g |
| Edge length | 16.12 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
- Usually arrives within 14 working days