WALTER CNMG160612-RP5 WPP30G TURNING INSERTS NEGATIVE 8115692
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG160612-RP5 WPP30G
Rubix:275A7049
Manufacturer :8115692

Technical specifications
| Insert Type | cnmg160612-rp5 |
|---|---|
| Nuance/shade | tiger·tec® gold wpp30g (cvd ticn + al2o3 (+ tin)) |
Documents
Product details : WALTER CNMG160612-RP5 WPP30G TURNING INSERTS NEGATIVE 8115692
Turning insert Walter CNMG160612-RP5 with grade Tiger·tec® Gold WPP30G for machining steels and unstable conditions. 80° negative rhombic geometry and CVD coating to maximize tool life.
Technical specifications
Attributes
| Insert Type | cnmg160612-rp5 |
|---|---|
| Nuance/shade | tiger·tec® gold wpp30g (cvd ticn + al2o3 (+ tin)) |
| Edge length | 16.12 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
- Usually arrives within 14 working days