WALTER DNGA150408SM-S WCH10C TURNING INSERTS (CERAMIC) 8064412
Indexable Insert
See technical informationSee documentsReferences
Walter:DNGA150408SM-S WCH10C
Rubix:356A1252
Manufacturer :8064412

Documents
Product details : WALTER DNGA150408SM-S WCH10C TURNING INSERTS (CERAMIC) 8064412
Insert ISO Walter DNGA150408SM-S in ceramic WCH10C for turning: negative rhomboidal 55° with r=0.8 mm and thickness 4.76 mm.
Technical specifications
Attributes
| Insert Type | dnga150408sm-s |
|---|---|
| Nuance/shade | wch10c |
| Edge length | 15.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 35.13 excl. VAT
/ Each
£ 42.16 incl. VAT
- Usually arrives within 14 working days