WALTER DNGA150608SM-S WCH10C TURNING INSERTS (CERAMIC) 8064415
Indexable Insert
See technical informationSee documentsReferences
Walter:DNGA150608SM-S WCH10C
Rubix:356A1255
Manufacturer :8064415

Documents
Product details : WALTER DNGA150608SM-S WCH10C TURNING INSERTS (CERAMIC) 8064415
55° negative rhomboidal ceramic insert for turning. Thickness 6.35 mm and radius 0.8 mm, grade WCH10C for finishing on hard materials.
Technical specifications
Attributes
| Insert Type | dnga150608sm-s |
|---|---|
| Nuance/shade | wch10c |
| Edge length | 15.5 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 36.83 excl. VAT
/ Each
£ 44.20 incl. VAT
- Usually arrives within 14 working days