WALTER DNMG110404-FP5 WPP10G TURNING INSERTS NEGATIVE 8115417
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG110404-FP5 WPP10G
Rubix:275A7796
Manufacturer :8115417

Documents
Product details : WALTER DNMG110404-FP5 WPP10G TURNING INSERTS NEGATIVE 8115417
Turning insert Walter DNMG110404-FP5 with WPP10G coating for finishing. Radius 0.4 mm and 55° negative rhombic geometry with FP5 chipbreaker.
Technical specifications
Attributes
| Insert Type | dnmg110404-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 11.63 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- Usually arrives within 14 working days