WALTER DNMG110408-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115811
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG110408-MU5 WPP20G
Rubix:291A6239
Manufacturer :8115811
EAN:00000683543948

Documents
Product details : WALTER DNMG110408-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115811
Turning insert Walter DNMG110408-MU5 WPP20G: negative rhomboidal insert 55° with thickness 4,76 mm and radius 0,8 mm. For steel and cast iron.
Technical specifications
Attributes
| Insert Type | dnmg110408-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 11.63 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- Usually arrives within 14 working days