WALTER DNMG110408-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8115836
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG110408-RP5 WPP30G
Rubix:356A1795
Manufacturer :8115836

Documents
Product details : WALTER DNMG110408-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8115836
Turning insert Walter DNMG110408-RP5 with 55° negative rhombic geometry and coating/grade WPP30G. Radius 0.8 mm and cutting length 11.63 mm.
Technical specifications
Attributes
| Insert Type | dnmg110408-rp5 |
|---|---|
| Nuance/shade | wpp30g |
| Edge length | 11.63 mm |
| Thickness | 4.762 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Usually arrives within 14 working days