Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
WALTER DNMG150404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115769
WALTER DNMG150404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115769
Indexable Insert
References
walter:
DNMG150404-MP3 WPP20G
rubix:
356A1752
manufacturer :
8115769
ean:
00000683501948
Technical specifications
Plate type
DNMG150404-MP3
Nuance/shade
WPP20G
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTER DNMG150404-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115769
Technical specifications
Attributes
Plate type
DNMG150404-MP3
Nuance/shade
WPP20G
Thickness
4.76
mm
Radius
0.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.33
excl. VAT
/
Each
£
19.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SECO SNMG150616-MR7TP2501 TURNING INSERT ISO-P 02960534
SANDVIK CNMG120416-MR4305 T-MAX P TURNING INVEIO 6707375
PRAMET SNMG 190612E-SM:T7325 7156353
TUNGALOY CNMG120408-HRM AH8005 INSERT 6741639
PRAMET DNMG 150604E-SF:T7325 NEGATIVE TURNING INSERT 7156291 PK10
PRAMET DNMG 150608ER-SI:T7335 TURNING INSERT DNMG150608ERSIT7335
SANDVIK CNMG 09 03 08-MF 1115 6292966
MITSUBCARB SNMG120408 UE6020 INSERT TURNING COATED NEGATIVE 7015290
SANDVIK SCMT09T308-UF4425 COROTURN INVEIO 7860864
WALTER DNMG110408-NM WPP10S TURNING INSERTS (NEGATIVE) 6780205
SANDVIK SNMG150612-SMS205 T-MAX P TURNING INVEIO 8003597
MITSUBCARB CNMG120404-MA MC6025 INSERT TURNING NEGATIVE 90031519
MITSUBCARB NP-CPGB080208TA2 BC8130 INSERT TURNING POSITIVE 90041432
MITSUBCARB DNMG150408-SY MP3025 INSERT TURNING COATED CERMET 90035054
MITSUBCARB DNMG150608-MK MC5005 INSERT TURNING NEGATIVE 90034557