WALTER DNMG150412-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115774
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150412-MP3 WPP20G
Rubix:356A1756
Manufacturer :8115774

Documents
Product details : WALTER DNMG150412-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115774
Turning insert Walter DNMG150412-MP3 with grade WPP20G. 55° negative rhomboidal geometry for intermediate machining on steel, with thickness 4.762 mm and radius 1.2 mm.
Technical specifications
Attributes
| Insert Type | dnmg150412-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 15.504 mm |
| Thickness | 4.762 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Usually arrives within 14 working days