WALTER DNMG150604MP3WPP20G INSERT DNMG150604-MP3 WPP20G
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150604-MP3 WPP20G
Rubix:261A9680
Manufacturer :8115777

Documents
Product details : WALTER DNMG150604MP3WPP20G INSERT DNMG150604-MP3 WPP20G
Technical specifications
Attributes
| Insert Type | dnmg150604-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 15.504 mm |
| Thickness | 6.35 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.87 excl. VAT
/ Each
£ 21.44 incl. VAT
- Usually arrives within 14 working days