WALTER DNMG150608-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115561
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150608-MP3 WPP20G
Rubix:356A1642
Manufacturer :8115561

Documents
Product details : WALTER DNMG150608-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115561
Turning insert Walter DNMG150608-MP3 WPP20G, negative rhomboidal 55° for medium-duty machining. Thickness 6,35 mm and radius 0,8 mm.
Technical specifications
Attributes
| Insert Type | dnmg150608-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 15.504 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
- Usually arrives within 14 working days