WALTER DNMG150612-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115819
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150612-MU5 WPP20G
Rubix:291A6240
Manufacturer :8115819

Documents
Product details : WALTER DNMG150612-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115819
Turning insert Walter DNMG150612-MU5 in negative form with coating WPP20G. Diamond geometry for high-efficiency material removal operations.
Technical specifications
Attributes
| Insert Type | dnmg150612-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15 mm |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
- Usually arrives within 14 working days