WALTER DNMG150616-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115821
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150616-MU5 WPP20G
Rubix:356A1784
Manufacturer :8115821

Documents
Product details : WALTER DNMG150616-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115821
Walter turning insert DNMG150616-MU5 with coating WPP20G (Tiger·tec® Gold). MU5 easy-cutting geometry for ISO P and ISO M.
Technical specifications
Attributes
| Insert Type | dnmg150616-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 11.63 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
- Usually arrives within 14 working days