WALTER SNMG120404-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8116075
Indexable Insert
See technical informationSee documentsReferences
Walter:SNMG120404-FP5 WPP10G
Rubix:356A2008
Manufacturer :8116075

Documents
Product details : WALTER SNMG120404-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8116075
Insert for turning Walter SNMG120404-FP5 in Tiger·tec® Gold WPP10G: negative square geometry for finishing/precision machining. Radius 0.4 mm and thickness 4.76 mm.
Technical specifications
Attributes
| Insert Type | snmg120404-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 12.7 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days