WALTER SNMG120408-MU5 WPP20G TURNING INSERTS NEGATIVE 8116123
Indexable Insert
See technical informationSee documentsReferences
Walter:SNMG120408-MU5 WPP20G
Rubix:275A7846
Manufacturer :8116123

Documents
Product details : WALTER SNMG120408-MU5 WPP20G TURNING INSERTS NEGATIVE 8116123
Turning insert Walter Tiger·tec® Gold WPP20G, negative square shape SNMG120408-MU5. Radius 0.8 mm and thickness 4.762 mm for turning.
Technical specifications
Attributes
| Insert Type | snmg120408-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 12.7 mm |
| Thickness | 4.762 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ Each
£ 20.69 incl. VAT
- Usually arrives within 14 working days