WALTER SNMG120412-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8116107
Indexable Insert
See technical informationSee documentsReferences
Walter:SNMG120412-MP3 WPP20G
Rubix:356A2018
Manufacturer :8116107

Documents
Product details : WALTER SNMG120412-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8116107
Negative ISO turning insert Walter SNMG120412-MP3 in carbide with Tiger·tec® Gold WPP20G coating. Radius 1.2 mm and thickness 4.76 mm.
Technical specifications
Attributes
| Insert Type | snmg120412-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 12.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days