WALTER TNMG110304-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115993
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG110304-MP3 WPP20G
Rubix:356A1931
Manufacturer :8115993

Documents
Product details : WALTER TNMG110304-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115993
Indexable turning insert Walter TNMG110304-MP3 WPP20G, negative triangular 60° with r=0.4 and MP3 chipbreaker. For machining steels/forgings.
Technical specifications
Attributes
| Insert Type | tnmg110304-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 10.999 mm |
| Thickness | 3.18 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
- Usually arrives within 14 working days