WALTER TNMG110308-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115981
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG110308-FP5 WPP10G
Rubix:356A1919
Manufacturer :8115981

Documents
Product details : WALTER TNMG110308-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115981
Turning insert Walter TNMG110308-FP5 with coating/grade WPP10G. Negative triangular shape 60° with radius 0.8 mm and thickness 3.18 mm for ISO turning operations.
Technical specifications
Attributes
| Insert Type | tnmg110308-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 11 mm |
| Thickness | 3.18 mm |
| Radius | 0.8 mm |
| Insert Size | 11 mm |
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
- Usually arrives within 14 working days