WALTER TNMG160408-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8116042
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG160408-MU5 WPP20G
Rubix:356A1978
Manufacturer :8116042

Documents
Product details : WALTER TNMG160408-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8116042
Turning insert Walter TNMG160408-MU5 with coating/grade WPP20G. 60° negative triangular geometry with r=0.8 mm for steel machining.
Technical specifications
Attributes
| Insert Type | tnmg160408-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 16.498 mm |
| Thickness | 4.762 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 15.19 excl. VAT
/ Each
£ 18.23 incl. VAT
- Usually arrives within 14 working days