WALTER TNMG160412-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115986
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG160412-FP5 WPP10G
Rubix:356A1924
Manufacturer :8115986

Documents
Product details : WALTER TNMG160412-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115986
Turning insert Walter TNMG160412-FP5 with Tiger·tec® Gold WPP10G coating: wear-resistant for continuous and slightly interrupted cutting on steels and cast irons.
Technical specifications
Attributes
| Insert Type | tnmg160412-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 16.51 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 15.19 excl. VAT
/ Each
£ 18.23 incl. VAT
- Usually arrives within 14 working days