WALTER TNMG220408-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8116057
Indexable Insert
See technical informationSee documentsReferences
Walter:TNMG220408-RP5 WPP30G
Rubix:356A1991
Manufacturer :8116057

Documents
Product details : WALTER TNMG220408-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8116057
Technical specifications
Attributes
| Insert Type | tnmg220408-rp5 |
|---|---|
| Nuance/shade | wpp30g |
| Edge length | 22 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Usually arrives within 14 working days