WALTER VCGT160402-MM4 WSM20S TURNING INSERTS (POSITIVE) 7268640
Indexable Insert
See technical informationSee documentsReferences
Walter:VCGT160402-MM4 WSM20S
Rubix:291A6004
Manufacturer :7268640

Documents
Product details : WALTER VCGT160402-MM4 WSM20S TURNING INSERTS (POSITIVE) 7268640
Positive-geometry turning insert Walter VCGT160402-MM4 with WSM20S coating. VCGT geometry for turning applications.
Technical specifications
Attributes
| Insert Type | vcgt160402-mm4 |
|---|---|
| Nuance/shade | wsm20s |
| Thickness | 4.76 mm |
| Radius | 0.2 mm |
Show UNSPSC/ECL@SS
£ 31.82 excl. VAT
/ Each
£ 38.18 incl. VAT
- Usually arrives within 14 working days