WALTER WNMG060408-MU5 WPP20G TURNING INSERTS NEGATIVE 8115911
Indexable Insert
See technical informationSee documentsReferences
Walter:WNMG060408-MU5 WPP20G
Rubix:275A7835
Manufacturer :8115911

Documents
Product details : WALTER WNMG060408-MU5 WPP20G TURNING INSERTS NEGATIVE 8115911
Turning insert Walter WNMG060408-MU5 with 80° negative trigon and Tiger·tec Gold WPP20G coating. Radius 0.8 mm and cutting edge length 6.52 mm for machining of ISO P20 steels.
Technical specifications
Attributes
| Insert Type | wnmg060408-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 6.52 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Usually arrives within 14 working days