WALTER WNMG060412-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8115936
Indexable Insert
See technical informationSee documentsReferences
Walter:WNMG060412-RP5 WPP30G
Rubix:356A1880
Manufacturer :8115936
EAN:00000683671948

Documents
Product details : WALTER WNMG060412-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8115936
Indexable turning insert Walter WNMG060412-RP5 with WPP30G Tiger·tec® Gold coating. 80° negative trigon for steel machining, with improved wear control thanks to the multi-step treatment.
Technical specifications
Attributes
| Insert Type | wnmg060412-rp5 |
|---|---|
| Nuance/shade | wpp30g |
| Edge length | 6.516 mm |
| Thickness | 4.762 mm |
| Radius | 1.2 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 15.23 excl. VAT
/ Each
£ 18.28 incl. VAT
- Usually arrives within 14 working days