WALTER WNMG080408-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8115586
Indexable Insert
See technical informationSee documentsReferences
Walter:WNMG080408-RP5 WPP30G
Rubix:356A1654
Manufacturer :8115586

Documents
Product details : WALTER WNMG080408-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8115586
Negative-geometry turning insert Walter WNMG080408-RP5 with WPP30G coating. Designed for turning operations in negative-geometry configuration.
Technical specifications
Attributes
| Insert Type | wnmg080408-rp5 |
|---|---|
| Nuance/shade | wpp30g |
| Edge length | 4.76 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 8 mm |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Usually arrives within 14 working days