WALTER WNMG080412-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115918
Indexable Insert
See technical informationSee documentsReferences
Walter:WNMG080412-MU5 WPP20G
Rubix:356A1865
Manufacturer :8115918

Documents
Product details : WALTER WNMG080412-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115918
Turning insert Walter WNMG080412-MU5 in negative trigon 80°, with coating WPP20G (Tiger·tec® Gold). Dimensions: r 1,2 mm, s 4,76 mm.
Technical specifications
Attributes
| Insert Type | wnmg080412-mu5 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 8.69 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Usually arrives within 14 working days