MITSUBCARB CNMG190612-MM MC7015 INSERT TURNING HEAVY DUTY 90031681
Indexable insert
See technical informationReferences
Mitsubishi Materials:CNMG190612-MM MC7015
Rubix:276A8253


Technical specifications
| Insert Type | mitsubishi indexable insert cnmg190612-mm mc7015 |
|---|---|
| Nuance/shade | mc7015 |
Product details : MITSUBCARB CNMG190612-MM MC7015 INSERT TURNING HEAVY DUTY 90031681
Mitsubishi indexable insert cnmg190612-mm mc7015
Technical specifications
Attributes
| Insert Type | mitsubishi indexable insert cnmg190612-mm mc7015 |
|---|---|
| Nuance/shade | mc7015 |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
- Usually arrives within 14 working days