WALTER TNMG160404-MM5 WSM30S TURNING INSERTS (NEGATIVE) 7251966
Indexable turning insert
See technical informationReferences
Walter:TNMG160404-MM5 WSM30S
Rubix:291A5829
Manufacturer :7251966



Product details : WALTER TNMG160404-MM5 WSM30S TURNING INSERTS (NEGATIVE) 7251966
Indexable negative three-sided 60° turning insert Tiger·tec
Technical specifications
Attributes
| Insert Type | tnmg160404-mm5 |
|---|---|
| Nuance/shade | wsm30s |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
- Usually arrives within 14 working days