WALTER CCMT09T308-FM4 WSM30S TURNING INSERTS (POSITIVE) 6839038
INDEXABLE TURNING INSERT
See technical informationReferences
Walter:CCMT09T308-FM4 WSM30S
Rubix:291A4740
Manufacturer :6839038

Product details : WALTER CCMT09T308-FM4 WSM30S TURNING INSERTS (POSITIVE) 6839038
Walter ISO turning insert positive ccmt09t308-fm4 wsm30s
Technical specifications
Attributes
| Insert Type | ccmt09t308-fm4 |
|---|---|
| Nuance/shade | wsm30s |
| Edge length | 9.67 mm |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 13.51 excl. VAT
/ Each
£ 16.21 incl. VAT
- Usually arrives within 14 working days