Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Pneumatic and electro-pneumatic controller
FESTO 197188 INDIVIDUAL SUB-BASE MHP1-AS-2-M3
FESTO 197188 INDIVIDUAL SUB-BASE MHP1-AS-2-M3
Individual Sub-Base
References
festo:
MHP1-AS-2-M3
rubix:
111A3269
manufacturer :
197188
ean:
4052568044954
Technical specifications
Type
Individual Sub-Base
Execution
MHP1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197188 INDIVIDUAL SUB-BASE MHP1-AS-2-M3
Individual sub-base MHP1-AS-2-M3 For semi in-line valve MHP1-...-HC/TC Operating pressure=-0,9 - 2 bar, Corrosion resistance classification CRC=2, Ambient temperature=0 - 50 °C, Pneumatic Connection, port 1=M3
Technical specifications
Attributes
Logistic Weight
24,8
g
Type
Individual Sub-Base
Execution
MHP1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.89
excl. VAT
/
Each
£
15.47
incl. VAT
Delivery usually within (
16
) days
Add to cart
Check our products from related categories
FESTO 2297684 GEAR UNIT
FESTO 197220 MANIFOLD BLOCK MHP1-P8-2-PI
FESTO 552189 GEAR UNIT
FESTO 1370491 STEPPER MOTOR
SCHNEIDER LUCA05B STANDARD CONTROL UNIT 1.25-5A 24VDC
FESTO 6748 SEALING SLEEVE TAD-S
FESTO 552195 GEAR UNIT EMGA-80-P-G5-SAS-100
SMC IZS42-1900P-08B IONIZER
FESTO 1370494 STEPPER MOTOR
FESTO 197242 MANIFOLD BLOCK MHP1-PR2-3-PI-PCB
SMC IZS41-1600P-08B IONIZER
FESTO 574120 ELECTRIC DRIVE
FESTO 1370477 STEPPER MOTOR EMMS-ST-57-S-SEB-G2
SMC IZF21-P FAN TYPE IONIZER
SIEMENS CPU317-PN/DP 6ES7317-2EK14-0AB0