FESTO 197242 MANIFOLD BLOCK MHP1-PR2-3-PI-PCB


Manifold Block

References
festo:MHP1-PR2-3-PI-PCB
rubix:110A8868
manufacturer :197242
ean:4052568082147
MHP1-PR2-3-PI-PCB Manifold block
brand logo
Technical specifications
TypeManifold Rail
ExecutionMHP1
See all Specifications

Product details : FESTO 197242 MANIFOLD BLOCK MHP1-PR2-3-PI-PCB


Manifold block MHP1-PR2-3-PI-PCB For Mounting semi in-line valves MHP1-...-PI to PCBs Max. number of valve Positions=2, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight40 g
TypeManifold Rail
ExecutionMHP1
Show UNSPSC/ECL@SS
£ 37.45 excl. VAT
/ Each
£ 44.94 incl. VAT
  • Delivery usually within ( 16 ) days