FESTO 197184 INDIVIDUAL SUB-BASE MHP1-AS-3-M3
Individual Sub-Base
See technical informationSee documentsReferences
Festo:MHP1-AS-3-M3
Rubix:111A3265
Manufacturer :197184
EAN:4052568044916

Documents
Product details : FESTO 197184 INDIVIDUAL SUB-BASE MHP1-AS-3-M3
Individual sub-base MHP1-AS-3-M3 For semi in-line valve MHP1-...-HC/TC Operating pressure=0 - 8 bar, Corrosion resistance classification CRC=2, Ambient temperature=0 - 50 °C, Pneumatic Connection, port 1=M3, Pneumatic Connection, port 3=M3
Technical specifications
Attributes
| Logistic Weight | 24,5 g |
|---|---|
| Type | individual sub-base |
| Execution | mhp1 |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Delivery usually within ( 2 ) days