FESTO 574096 ELECTRIC CYLINDER ESBF-BS-63-100-10P
Electro Cylinder
See technical informationSee documentsReferences
Festo:ESBF-BS-63-100-10P
Rubix:225A6005
Manufacturer :574096
EAN:4052568221935

Documents
Product details : FESTO 574096 ELECTRIC CYLINDER ESBF-BS-63-100-10P
Electro-cylinder ESBF-BS-63-100-10P Working stroke=100 mm, Size=63, Stroke=100 mm, Piston rod thread=M16x1,5, Reversing backlash=30 µm
Technical specifications
Attributes
| Logistic Weight | 3887 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 1,940.20 excl. VAT
/ Each
£ 2,328.24 incl. VAT
- Delivery usually within ( 2 ) days