References
Festo:ESBF-BS-80-200-32P
Rubix:391A1968
Manufacturer :574112
EAN:4052568222093

Documents
Product details : FESTO 574112 ELECTRIC DRIVE
Electro-cylinder ESBF-BS-80-200-32P Working stroke=200 mm, Size=80, Stroke=200 mm, Piston rod thread=M20x1,5, Reversing backlash=40 µm
Technical specifications
Attributes
| Logistic Weight | 8835 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 2,534.50 excl. VAT
/ Each
£ 3,041.40 incl. VAT
- Delivery usually within ( 2 ) days