NORGREN X3044302 G1/8 5/2 TOGGLE SWITCH
Inline valve - manual/mechanical
See technical informationSee documentsReferences
IMI Norgren:X3044302
Rubix:45028157
Manufacturer :X3044302

Documents
Product details : NORGREN X3044302 G1/8 5/2 TOGGLE SWITCH
5/2-way valve G 1/8 lever 2 positions
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 335 l/min |
| Pressure range | -0,9 ... 10 bar |
Show UNSPSC/ECL@SS
£ 95.02 excl. VAT
/ Each
£ 114.02 incl. VAT
- In stock: Next day delivery
