SMC SS5Y3-50F1-12B-KC6F MANIFOLD BASE

SY5000 multiple sub-plate

See technical informationSee documents
References
SMC:SS5Y3-50F1-12B-KC6F
Rubix:2603679
EAN:3618036213904
brand logo
Technical specifications
Typebase manifold
Number of Ports5
See all Specifications
Documents

Product details : SMC SS5Y3-50F1-12B-KC6F MANIFOLD BASE


Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)

Technical specifications


Attributes
Logistic Weight715 g
Typebase manifold
Number of Ports5
Max. service pressure7 bar
Volume flow rate229 l/min
Min. Operation temperature-10 °C
Show UNSPSC/ECL@SS
£ 190.64 excl. VAT
/ Each
£ 228.77 incl. VAT
  • Delivery usually within ( 4 ) days