FESTO 1491837 SOLENOID VALVE VZWD-L-M22C-M-G18-40-V-&


Solenoid valve VZWD

References
festo:VZWD-L-M22C-M-G18-40-V-1P4-8
rubix:263A5769
manufacturer :1491837
ean:4052568106355
VZWD-L-M22C-M-G18-40-V-1P4-8 Solenoid valve
brand logo
Technical specifications
TypeSolenoid valve VZWD
See all Specifications

Product details : FESTO 1491837 SOLENOID VALVE VZWD-L-M22C-M-G18-40-V-&


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications

Strengths

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x65x90 mm
Logistic Weight457 g
TypeSolenoid valve VZWD
Volume flow rate310 l/min
Show UNSPSC/ECL@SS
£ 64.12 excl. VAT
/ Each
£ 76.94 incl. VAT
  • Delivery usually within ( 2 ) days