FESTO 170253 SOLENOID VALVE CPE18-M1H-5/3G-QS-8

Solenoid valve CPE

See technical informationSee documents

References

Festo:CPE18-M1H-5/3G-QS-8
Rubix:110A5504
Manufacturer :170253
EAN:4052568137908
CPE18-M1H-5/3G-QS-8 Solenoid valve

Technical specifications

Typesolenoid valve cpe18-m1h-5/3g-qs-8
Number of Ports5
See all Specifications

Documents

Product details : FESTO 170253 SOLENOID VALVE CPE18-M1H-5/3G-QS-8


Minimum width, low electrical power consumption and maximum flow control values

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Logistic Weight380 g
Typesolenoid valve cpe18-m1h-5/3g-qs-8
Number of Ports5
Volume flow rate850 l/min
£ 232.03 excl. VAT
/ Each
£ 278.44 incl. VAT
  • Delivery usually within ( 8 ) days