References
SMC:KFG2L0604-02
Rubix:393A3410
Manufacturer :KFG2L0604-02

Technical specifications
| Material | 316 stainless steel;fkm (o-ring) |
|---|---|
| Type | insert fitting |
| Threading diameter (inch) | r 1/4 '' |
Documents
Product details : SMC KFG2L0604-02 INSERT FITTING
Series KFG2 fittings with unique seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials.
Technical specifications
Attributes
| Material | 316 stainless steel;fkm (o-ring) |
|---|---|
| Type | insert fitting |
| Threading diameter (inch) | r 1/4 '' |
| Min. temperature | -65 °C |
| Max. temperature | 260 °C |
| Exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ Each
£ 24.18 incl. VAT
- Usually arrives within 14 working days