References
Sandvik Coromant:CCMT 09 T3 08-PM 4335
Rubix:249A1237
Manufacturer :7080696
EAN:7323221185138


Technical specifications
| Insert Type | indexable rotary plate/insert coroturn® 107 |
|---|---|
| Nuance/shade | 4335 |
Product details : SANDVIK CCMT 09 T3 08-PM4335 107 INSERT FOR TURNING 7080696
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | indexable rotary plate/insert coroturn® 107 |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 8.8719 mm |
| Thickness | 3.969 mm |
| Radius | 0.7938 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 114.40 excl. VAT
/ 10 pieces
£ 137.28 incl. VAT
- Usually arrives within 14 working days