References
Walter:GX24-3E400N08-UD4 WSM33S
Rubix:80979834
Manufacturer :6193844

Product details : WALTER GX24-3E400N08-UD4 WSM33S GROOVING INSERT 6193844
Grooving and Recessing - Cutting Insert
Applications
Grooving and Recessing
Technical specifications
Attributes
| Insert Type | wsm33s |
|---|---|
| Nuance/shade | tiger·tec® silver |
| Edge length | 24 mm |
| Thickness | 4 mm |
| Radius | 0.8 mm |
| Insert Size | 4 mm |
Show UNSPSC/ECL@SS
£ 30.25 excl. VAT
/ Each
£ 36.30 incl. VAT
- Usually arrives within 14 working days