• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • External tools(4,805)
  • Internal tools(1,105)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
TUNGALOY CNMG120408 AH120 INSERT 6810101

TUNGALOY CNMG120408 AH120 INSERT 6810101

Insert

See technical information
References
Tungaloy:CNMG120408 AH120
Rubix:231A5218
Manufacturer :6810101
brand logo
brand logo
brand logo
brand logo

Product details : TUNGALOY CNMG120408 AH120 INSERT 6810101


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER CCGT120404-FM2 WSM20S TURNING INSERTS (POSITIVE) 7054052MITSUBCARB CNMG09T304-MS UTI20T INSERT TURNING UNCOATED 7007307MITSUBCARB DNMX150412-SW NX3035 INSERT TURNING CERMET 90024912SANDVIK WNMG060412-KR3225 T-MAX P TURNING 6868575SANDVIK MABL30031025 SWISS TOOL INSERT 5735299SANDVIK TNMG 16 04 04-SM 1115 6851336MITSUBCARB SNMG090308 UTI20T INSERT TURNING UNCOATED 7015235WALTER WNMA060412-RK5 WKK20S TURNING INSERTS (NEGATIVE) 6407314SANDVIK CCMT09T304-UF1515 T-MAX U CLAMPED TURNING 5724174SANDVIK RNGN090300E6060 SIALON GRADES 6060 6065/6160 6010732SANDVIK TNMG220416-QM1105 T-MAX P TURNING 5754539PRAMET TCMT 110204E-FM:T9325 TURNING INSERTWALTER TCGT16T302-FM2 WSM20S TURNING INSERTS (POSITIVE) 7054074MITSUBCARB SNMG120412-MS MP9015 INSERT TURNING COATED NEG 90037381SANDVIK TCGT 11 03 04L-K 1125 5752293
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap