References
Sandvik Coromant:CNMG 19 06 16-SM S205
Rubix:258A1489
Manufacturer :8003596
EAN:7323225712729

Product details : SANDVIK CNMG 19 06 16-SM S205 P INSERT FOR TURNING 8003596
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable turning insert |
|---|---|
| Nuance/shade | s205 |
| Edge length | 12.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 327.30 excl. VAT
/ 10 pieces
£ 392.76 incl. VAT
- Usually arrives within 14 working days
