References
Sandvik Coromant:QD-NL-0800-0008-TF 4425
Rubix:318A8963
Manufacturer :8019474
EAN:7323225783736


Technical specifications
| Insert Type | corocut® qd insert for turning |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK QD-NL-0800-0008-TF4425 COROCUT 8019474
CoroCut® QD, turning insert
Technical specifications
Attributes
| Insert Type | corocut® qd insert for turning |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | 4425 |
| Radius | 0.8 mm |
| Cutting depth | 4 mm |
Show UNSPSC/ECL@SS
£ 315.60 excl. VAT
/ 10 pieces
£ 378.72 incl. VAT
- Usually arrives within 14 working days