References
Sandvik Coromant:CNMG 16 06 08-PMC 4425
Rubix:319A1371
Manufacturer :8019379
EAN:7323225783422

Product details : SANDVIK CNMG160608-PMC4425 T-MAX P TURNING INVEIO 8019379
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 16 06 08-pmc 4425 |
|---|---|
| Nuance/shade | pmc |
| Edge length | 15.3199 mm |
| Thickness | 6.35 mm |
| Radius | 0.7938 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
