References
Sandvik Coromant:N123F1-0318-RO S205
Rubix:319A0549
Manufacturer :8003646
EAN:7323225713221


Technical specifications
| Insert Type | corocut® 1-2 insert for profiling (-ro geometry) |
|---|---|
| Channel length | 3.17 mm |
| Nuance/shade | s205 |
Product details : SANDVIK N123F1-0318-ROS205 COROCUT 8003646
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 insert for profiling (-ro geometry) |
|---|---|
| Channel length | 3.17 mm |
| Nuance/shade | s205 |
| Radius | 1.6 mm |
| Cutting depth | 1.4 mm |
Show UNSPSC/ECL@SS
£ 303.30 excl. VAT
/ 10 pieces
£ 363.96 incl. VAT
- Usually arrives within 14 working days